Zoro Homepage
This item is Discontinued.
Maxim Lighting Lexington VX 3-Light 13.5" Wide Colonial Umber Pendant Light 40177NSCU

Lexington VX 3-Light 13.5" Wide Colonial Umber Pendant Light (Discontinued)

  • Mfr # 40177NSCU
  • Zoro # G1896217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40177NSCU
Zoro #
G1896217
UPC #
783209065536
Country of Origin
China

Dimensions

Height
13.5
Length
Colonial Umber
Width
Vivex Resin Composite, Glass
Size
Colonial Umber
Thickness
120
Inside Diameter
100
Overall Height
13.5
Overall Length
26
Chain Length
72
Maximum Height
100
Wire Length
144

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
For Use With
11.47
Collection
Lexington VX
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Night Shade

Description

Maxim Lighting's Lexington VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Lexington VX features our Colonial Umber finish and Night Shade glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.