This item is Discontinued.

Maxim Lighting Library 1-Light 8" Wide Heritage Table Lamp 12226HR

Library 1-Light 8" Wide Heritage Table Lamp (Discontinued)

  • Mfr # 12226HR
  • Zoro # G1507699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12226HR
Zoro #
G1507699
UPC #
783209232860
Country of Origin
China

Dimensions

Height
8
Width
Brass, Steel
Size
Heritage
Thickness
120
Length
Heritage
Overall Height
22
Overall Length
26.5
Wire Length
72

Details

Bulb Type
E26 Medium Incandescent
For Use With
13.51
Shade Material
STEEL
Maximum Wattage Per Bulb
100
Number of Bulbs
1
Dimmable
Yes
Collection
Library
ADA Compliant
No

Description

Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.