Zoro Homepage

Library 1-Light 8" Wide Polished Nickel Wall Sconce

  • Mfr # 12222PN

  • Zoro # G1900216


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
32.25 in
Dimmable
Yes
Finish
Polished Nickel
Voltage
120 V
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12222PN
Zoro #
G1900216
UPC #
783209232815
Country of Origin
China

Dimensions

Height
32.25 in
Width
8 in
Wire Length
72 in
Back Plate Height
5 in
Back Plate Width
5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Voltage
120 V
Bulb Technology
Incandescent
Lamp Watts
100 W
Lamp Included
No
Description/Special Features
19" Extension
Bulb Type
E26 Medium
Number of Bulbs
1
Collection
Library
Body Material
Brass, Steel
Location Rating
Dry
Lighting Direction
Directional

Description

Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.