This item is Discontinued.

This item is Discontinued.
Library 1-Light 8" Wide Polished Nickel Wall Sconce (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12224PN
Zoro #
G1898439
UPC #
783209232839
Country of Origin
China
Dimensions
Height
8
Width
Brass, Steel
Size
Polished Nickel
Thickness
120
Overall Length
36.75
Length
Polished Nickel
Overall Height
28
Wire Length
72
Backplate Height
5
Details
Dimmable
Yes
For Use With
4.1
Collection
Library
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Material
Steel
Number of Bulbs
1
Maximum Wattage Per Bulb
100
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.