Zoro Homepage
This item is Discontinued.
Maxim Lighting Lido 2-Light " Wide Black Outdoor Wall Sconce 30012CDBK

Lido 2-Light " Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 30012CDBK
  • Zoro # G1459100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30012CDBK
Zoro #
G1459100
UPC #
783209223462
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
5
Length
Black
Size
Black
Overall Height
7
Thickness
120
Overall Length
15
Wire Length
8

Details

For Use With
3.52
Dimmable
Yes
Collection
Lido
Number of Bulbs
2
Shade Finish
Seedy
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Designed to perform in outdoor living spaces, the Lido collection is refined enough to also be at home indoors. The classic ring design finished in your choice of powder coated Black or Antique Pecan supports dome shaped diffusers of recycled Seedy glass which are blown to give a rustic, hand-crafted look. Vintage T6 lamps are included to complete the restoration appeal of this epic collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.