This item is Discontinued.

Maxim Lighting Lido 6-Light 24" Wide Antique Pecan / Black Outdoor Chandelier 30016CDAPBK

Lido 6-Light 24" Wide Antique Pecan / Black Outdoor Chandelier (Discontinued)

  • Mfr # 30016CDAPBK
  • Zoro # G1898299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30016CDAPBK
Zoro #
G1898299
UPC #
783209223530
Country of Origin
China

Dimensions

Size
Antique Pecan / Black
Height
24
Overall Length
25.75
Thickness
120
Inside Diameter
67.5
Length
Antique Pecan / Black
Width
Steel, Glass
Overall Height
24
Wire Length
120
Chain Length
36
Maximum Height
67.5

Details

Dimmable
Yes
For Use With
17.93
Collection
Lido
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Finish
Seedy

Description

Designed to perform in outdoor living spaces, the Lido collection is refined enough to also be at home indoors. The classic ring design finished in your choice of powder coated Black or Antique Pecan supports dome shaped diffusers of recycled Seedy glass which are blown to give a rustic, hand-crafted look. Vintage T6 lamps are included to complete the restoration appeal of this epic collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.