This item is Discontinued.

Maxim Lighting Lido 9-Light 29.75" Wide Antique Pecan / Black Outdoor Chandelier 30019CDAPBK

Lido 9-Light 29.75" Wide Antique Pecan / Black Outdoor Chandelier (Discontinued)

  • Mfr # 30019CDAPBK
  • Zoro # G1897291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30019CDAPBK
Zoro #
G1897291
UPC #
783209223554
Country of Origin
China

Dimensions

Size
Antique Pecan / Black
Height
29.75
Thickness
120
Inside Diameter
70.75
Overall Height
29.75
Width
Steel, Glass
Length
Antique Pecan / Black
Overall Length
29
Chain Length
36
Wire Length
120
Maximum Height
70.75

Details

Collection
Lido
For Use With
23.54
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Finish
Seedy
Number of Bulbs
9
Shade Material
Glass
ADA Compliant
No

Description

Designed to perform in outdoor living spaces, the Lido collection is refined enough to also be at home indoors. The classic ring design finished in your choice of powder coated Black or Antique Pecan supports dome shaped diffusers of recycled Seedy glass which are blown to give a rustic, hand-crafted look. Vintage T6 lamps are included to complete the restoration appeal of this epic collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.