This item is Discontinued.

Maxim Lighting Lighthouse 1-Light 6" Wide Anthracite Outdoor Wall Sconce 5862CLFTAR

Lighthouse 1-Light 6" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 5862CLFTAR
  • Zoro # G1458157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5862CLFTAR
Zoro #
G1458157
UPC #
783209118607
Country of Origin
China

Dimensions

Width
Aluminum
Height
6
Length
Anthracite
Size
Anthracite
Thickness
120
Overall Length
10.25
Overall Height
8
Backplate Height
10.25

Details

For Use With
4.1
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Dimmable
Yes
Shade Finish
Clear and Frosted
Collection
Lighthouse
ADA Compliant
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.