This item is Discontinued.

Maxim Lighting Lighthouse 1-Light 8" Wide Anthracite Outdoor Pole/Post Mount 5860CLFTAR

Lighthouse 1-Light 8" Wide Anthracite Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 5860CLFTAR
  • Zoro # G1508399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5860CLFTAR
Zoro #
G1508399
UPC #
783209118591
Country of Origin
China

Dimensions

Size
Anthracite
Length
Anthracite
Width
Aluminum
Height
8
Overall Length
16
Overall Height
8
Thickness
120

Details

Bulb Type
E26 Medium Incandescent
Dimmable
Yes
For Use With
5.89
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Collection
Lighthouse
Shade Finish
Clear and Frosted

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.