This item is Discontinued.

Maxim Lighting Lighthouse 1-Light 8" Wide Anthracite Outdoor Wall Sconce 5864CLFTAR

Lighthouse 1-Light 8" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 5864CLFTAR
  • Zoro # G1458671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5864CLFTAR
Zoro #
G1458671
UPC #
783209118614
Country of Origin
China

Dimensions

Width
Aluminum
Height
8
Length
Anthracite
Size
Anthracite
Overall Height
9.75
Overall Length
13
Thickness
120
Backplate Height
12.5

Details

For Use With
7.5
ADA Compliant
No
Collection
Lighthouse
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Finish
Clear and Frosted
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.