This item is Discontinued.

Maxim Lighting Lighthouse LED E26 1-Light 10" Wide Anthracite Outdoor Wall Sconce 65866CLFTAR

Lighthouse LED E26 1-Light 10" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 65866CLFTAR
  • Zoro # G1457402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65866CLFTAR
Zoro #
G1457402
UPC #
783209204966
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
10
Length
Anthracite
Size
Anthracite
Overall Length
15.5
Thickness
120
Overall Height
12
Backplate Height
15

Details

For Use With
11.8
Collection
Lighthouse LED E26
Bulb Type
E26 Medium LED
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Dimmable
Yes
Shade Finish
Clear and Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.