This item is Discontinued.

Maxim Lighting Lighthouse LED E26 1-Light 6" Wide Anthracite Outdoor Wall Sconce 65862CLFTAR

Lighthouse LED E26 1-Light 6" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 65862CLFTAR
  • Zoro # G1462558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65862CLFTAR
Zoro #
G1462558
UPC #
783209204942
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Anthracite
Size
Anthracite
Overall Length
10.25
Overall Height
8
Thickness
120
Backplate Height
10.25

Details

For Use With
3.8
Collection
Lighthouse LED E26
ADA Compliant
No
Maximum Wattage Per Bulb
9
Shade Finish
Clear and Frosted
Number of Bulbs
1
Bulb Type
E26 Medium LED
Dimmable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.