This item is Discontinued.

Maxim Lighting Lighthouse LED E26 1-Light 8" Wide Anthracite Outdoor Pole/Post Mount 65860CLFTAR

Lighthouse LED E26 1-Light 8" Wide Anthracite Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 65860CLFTAR
  • Zoro # G1507796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65860CLFTAR
Zoro #
G1507796
UPC #
783209204935
Country of Origin
China

Dimensions

Length
Anthracite
Width
Die Cast Aluminum
Height
8
Size
Anthracite
Thickness
120
Overall Length
16
Overall Height
8

Details

Dimmable
Yes
For Use With
6.7
Maximum Wattage Per Bulb
9
Shade Finish
Clear and Frosted
Number of Bulbs
1
Bulb Type
E26 Medium LED
Collection
Lighthouse LED E26
ADA Compliant
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.