This item is Discontinued.

Maxim Lighting Lighthouse LED E26 1-Light 8" Wide Anthracite Outdoor Wall Sconce 65864CLFTAR

Lighthouse LED E26 1-Light 8" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 65864CLFTAR
  • Zoro # G1460290
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65864CLFTAR
Zoro #
G1460290
UPC #
783209204959
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
Anthracite
Size
Anthracite
Overall Length
13
Thickness
120
Overall Height
9.75
Backplate Height
12.5

Details

For Use With
7.8
Maximum Wattage Per Bulb
9
Shade Finish
Clear and Frosted
Number of Bulbs
1
Bulb Type
E26 Medium LED
Collection
Lighthouse LED E26
Dimmable
Yes
ADA Compliant
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.