Shop MAXIM LIGHTING
See all product information
Create Account
1093BK/PHC11 Burial Pole with Photo Cell - Black
- Mfr # 1093BK/PHC11
- Zoro # G004020018
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
84 in
Material of Construction
Aluminum
Width
3 in
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1093BK/PHC11
- Zoro #
- G004020018
- UPC #
- 783209109322
- Country of Origin
- China
- Color
- Black
- Material of Construction
- Aluminum
- Lamp Included
- No
- Theme
- Poles
- Design Style
- Traditional
Dimensions
- Height
- 84 in
- Width
- 3 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.