Zoro Homepage

120V Control Dimmer Tuner Hard Wire or Plug In

  • Mfr # 88960BK

  • Zoro # G408400362


product price: $43.99
/ea

Key Features

Length
7 in
Width
1.5 in
Height
1 in
Finish
Black
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88960BK
Zoro #
G408400362
UPC #
783209262515
Country of Origin
China

Dimensions

Length
7 in
Width
1.5 in
Height
1 in

Details

Item
Under Cabinet Accessory
Finish
Black
Dimmable
Non-Dimmable
Color
Nickel
Standards
cETLus
Application
Residential
Weight (Lbs)
0.176 lbs
Indoor or Outdoor
Indoor

Description

An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.