2857EG Elegante 12" W 2-Light Wall Sconce - Etruscan Gold

  • Mfr # 2857EG
  • Zoro # G603852706
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Height
9-1/2 in
Width
12 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Etruscan Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2857EG
Zoro #
G603852706
UPC #
783209285705
Country of Origin
China

Dimensions

Height
9-1/2 in
Width
12 in
Length
6-1/2 in
Back Plate Width
4-1/2 in
Back Plate Height
7-1/2 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Etruscan Gold
Lamp Type
Incandescent
Lamp Quantity
2
Lamp Included
No
Housing Material
Steel
Watts
60
Install Direction
Up
Style
Leaf
Bulb Base
E12 (Candelabra)
Lighting Direction
Up
Bulb Shape
CA10
Extension
6-1/2 in
Collection
Elegante

Description

  • Collection: Elegante.
  • Type: Wall Sconce.
  • Finish: Etruscan Gold.
  • Material: Iron.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Install Up/Down: Up.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 12".
  • Height: 9.5".
  • Extension: 6.5".
  • Hanging Weight: 1.81 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Dry.
  • Design Style: Leaf/Flower/Fruit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews