3137CDSE Santa Barbara Cast 18.5" H 3-Light Outdoor Pole / Post Lantern - Sienna

  • Mfr # 3137CDSE
  • Zoro # G303797444
product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Finish
Sienna
Glass Color
Seedy
Lighting Technology
Incandescent
Voltage
120V
Material of Construction
Die Cast Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3137CDSE
Zoro #
G303797444
UPC #
783209313705
Country of Origin
China

Dimensions

Width
11 in
Height
18-1/2 in
Length
11 in

Details

Finish
Sienna
Glass Color
Seedy
Lighting Technology
Incandescent
Voltage
120V
Material of Construction
Die Cast Aluminum
Number of Lamps
3
Bulb Base Type
E12 Candelabra
Bulb Shape
B10
Watts
40
Lamp Included
No
Dimmable
Yes
Theme
Santa Barbara DC
Design Style
Craftsman
Shade Material
Glass

Description

  • Collection: Santa Barbara DC.
  • Type: Outdoor Pole/Post Mount.
  • Glass: Seedy.
  • Finish: Sienna.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 11".
  • Height: 18.5".
  • Hanging Weight: 7.81 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Wet.
  • Design Style: Craftsman/Mission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews