3426WGOB Carriage House DC 1-Light Outdoor Pole/Post Lantern - Oriental Bronze

  • Mfr # 3426WGOB
  • Zoro # G603797397
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Finish
Oriental Bronze
Bulb Base Type
E26 Medium
Lighting Technology
Incandescent
Width
9 in
Length
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3426WGOB
Zoro #
G603797397
UPC #
783209342606
Country of Origin
China

Dimensions

Width
9 in
Length
9 in
Height
19-1/2 in

Details

Finish
Oriental Bronze
Bulb Base Type
E26 Medium
Lighting Technology
Incandescent
Voltage
120V
Dimmable
Yes
Watts
60
Number of Lamps
1
Lamp Included
No
Bulb Shape
A19
Material of Construction
Die Cast Aluminum, Glass
Design Style
Early American
Theme
Carriage House DC
Shade Material
Glass

Description

  • Collection: Carriage House DC.
  • Type: Outdoor Pole/Post Mount.
  • Glass: Water Glass.
  • Finish: Oriental Bronze.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Safety Rating: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 9".
  • Height: 19.5".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews