3427WGOB Carriage House DC 24.5'' H 3-Light Outdoor Hanging Lantern - Oriental Bronze

  • Mfr # 3427WGOB
  • Zoro # G104008886
product price: 
$
400.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3427WGOB
Zoro #
G104008886
UPC #
783209342705
Country of Origin
China

Description

  • Collection: Carriage House DC.
  • Type: Outdoor Hanging Lantern.
  • Glass: Water Glass.
  • Finish: Oriental Bronze.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Safety Rating: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 12.5".
  • Height: 24.5".
  • Wire Length: 144".
  • Chain Length: 72".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.