4" CEILING MOUNT CYLINDER, 9/12/15W, 3/4/5K, TRIAC & 0-10V DIMMING, BLACK, C & F LENSES INCL
- Mfr # CMC4-MCTP-DD-BK
- Zoro # G224886357
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Lumens
75LM/W
Housing Material
aluminum& Glass
Power Factor
>90
Beam Angle
40°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC4-MCTP-DD-BK
- Zoro #
- G224886357
- UPC #
- 845060080056
- Country of Origin
- China
Dimensions
- Height
- 5.0 in
- Length
- 11.0 in
- Width
- 5.0 in
Details
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 75LM/W
- Housing Material
- aluminum& Glass
- Power Factor
- >90
- Item
- 4" Ceiling Mount Cylinder
- Beam Angle
- 40°
- Rated Life
- >50000
- Standards
- ETL
- Lens Type
- Glass Lens
- IP Rating
- IP20
- Weight
- 3.0 lb
- Dimmable
- triac and 0-10V dimming
- Voltage
- 120V to 277V
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Finish
- Black
- Fixture Wattage
- 9W/12W/15W
- Lighting Technology
- LED
- CRI
- 80
Description
The Westgate CMC4-MCTP-DD-BK is a 4" ceiling mount cylinder. It delivers 75LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of aluminum& glass in a black finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 40 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.