Shop MAXIM LIGHTING

3461CDSE Knob Hill Cast 3-Light Outdoor Pole/Post Lantern - Sienna

  • Mfr # 3461CDSE
  • Zoro # G103797248

product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

Finish
Sienna
Glass Color
Seedy
Dimmable
Yes
Bulb Shape
B10
Watts
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3461CDSE
Zoro #
G103797248
UPC #
783209346109
Country of Origin
China
Finish
Sienna
Glass Color
Seedy
Dimmable
Yes
Bulb Shape
B10
Watts
40
Bulb Base Type
E12 Candelabra
Voltage
120V
Lamp Included
No
Number of Lamps
3
Material of Construction
Die Cast Aluminum
Lighting Technology
Incandescent
Shade Material
Glass
Design Style
European
Theme
Knob Hill DC

Dimensions

Height
28 in
Width
13 in
Length
13 in

Description

  • Collection: Knob Hill DC.
  • Type: Outdoor Pole/Post Mount.
  • Glass: Seedy.
  • Finish: Sienna.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 13".
  • Height: 28".
  • Hanging Weight: 12.32 lb.
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: European.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.