Zoro Homepage

4W Dimmable LED E26 G25 2200K 120V CRI>=90 Bulb

  • Mfr # BL4E26G25CL120V22

  • Zoro # G701703634


product price: $12.00
/ea

Key Features

Voltage
120
Watts
4 watts
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4E26G25CL120V22
Zoro #
G701703634
UPC #
783209252141
Country of Origin
China

Dimensions

Length
3.15 in

Details

Voltage
120
Watts
4 watts
Bulb Base Type
E26 Medium
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2,200
Dimmable
Yes
Lumens
180
Rated Life
15000
Light Technology
LED
Standards
cULus, Dry Safety Rating
Color Rendering Index
90
Bulb Type
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.