Shop MAXIM LIGHTING
See all product information
Create Account
5002FTSST Arc 2-Light Outdoor Wall Lantern - Stainless Steel
- Mfr # 5002FTSST
- Zoro # G003797027
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 1/2 in
Height
12 in
Length
4 in
Light Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5002FTSST
- Zoro #
- G003797027
- UPC #
- 783209500211
- Country of Origin
- China
- Voltage
- 120V
- Light Technology
- Incandescent
- Finish
- Stainless Steel
- Glass Color
- Frosted
- Lamp Included
- No
- Housing Material
- Stainless Steel
- Lamp Quantity
- 2
- Max. Wattage
- 60
- Shade Material
- Glass
- Bulb Shape
- A19
- Bulb Base
- E26 (Medium)
- Collection
- Arc
- Dimmable
- Yes
- Extension
- 4 in
- Style
- Contemporary
Dimensions
- Width
- 6 1/2 in
- Height
- 12 in
- Length
- 4 in
- Back Plate Width
- 6-1/2 in
- Back Plate Height
- 12 in
Description
Arc, a contemporary style collection from Maxim Lighting made out of stainless steel, features both indoor and outdoor wall sconces available in two finishes, Stainless Steel and Oil Rubbed Bronze. The Arc collection is also available in an ENERGY STAR qualified fluorescent version in the Arc ES collection.
Collection: Arc.
Type: Outdoor Wall Mount.
Glass: Frosted.
Finish: Stainless Steel.
Material: Stainless Steel.
Number of Bulb: 2.
Light Type: Incandescent.
Safety Rating: Medium Base.
Bulb Max Wattage: 60.
Fixture Max Wattage: 120.
Rated Life: 2,500 Hours.
Rated Lumens: 1344.
Color Temperature: 2700 K.
Dimmable: Standard Dimmer.
ADA Compliant: Yes.
Width: 6.5".
Height: 12".
Extension: 4".
HCO: 6".
BP Width: 6.5".
BP Height: 12".
Bulb Included: No.
Safety Rating: Wet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.