Zoro Homepage

52'' Super-Max Fan w/ LED Light Kit - Nickel, Satin Nickel

  • Mfr # 88937SN

  • Zoro # G114682052


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Width
52 in
Material
Steel
Height
16 in
Standards
cETLus
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88937SN
Zoro #
G114682052
UPC #
783209309340
Country of Origin
China

Dimensions

Width
52 in
Height
16 in
Length
52 in

Details

Item
Indoor Ceiling Fan
Material
Steel
Standards
cETLus
Watts
16W
Lumens
1000

Description

A long awaited update to the conventional indoor fan collection. Updated blades, brackets, and motor housing for more transitional spaces. A streamlined LED fan light kit pairs perfectly with the updated design. Available in Matte Black with Black/Walnut fan blades, Satin Nickel with Silver/Distressed-Wood Fan Blades, or White with White/White-Oak fan blades.


  • •Satin nickel finish indoor ceiling fan from the Super-Max collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 16-watt AC intergrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.