Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 - 4 Square Tile - SANS SERIF

  • Mfr # 53677WT

  • Zoro # G608400315


product price: $3.80
/ea
Sold in multiples of 3 for $11.40

Key Features

Material
Polycarbonate
Overall Height
4.5 in
Character Type
Sans Serif
Indoor/Outdoor Usage
Outdoor
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53677WT
Zoro #
G608400315
UPC #
783209264748
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
4.5 in

Details

Item
Address Light Numbers
Material
Polycarbonate
Character Type
Sans Serif
Indoor/Outdoor Usage
Outdoor
Application
Residential
Color
White/Black
Character
7

Description

For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.