Zoro Homepage

75W Dimmable Driver and Switch, White

  • Mfr # SWT898-2475WT

  • Zoro # G014681391


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Item - Track Lighting
LED Track Dimming Controller
Lamp Included
No
Standards
cETLus
Lamp Quantity
0
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWT898-2475WT
Zoro #
G014681391
UPC #
783209296213
Country of Origin
China

Dimensions

Length
2 in
Width
2.25 in
Height
4.25 in

Details

Item - Track Lighting
LED Track Dimming Controller
Lamp Included
No
Standards
cETLus
Lamp Quantity
0
Color
White
Energy Star Compliant
No
Material
Aluminum,PC,Copper

Description

  • •White finish led track dimming controller from the Dimmable Drivers collection
  • •Constructed from high quality aluminum, polycarbonate and copper
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.