Zoro Homepage

Acadia 1-Light Pendant

  • Mfr # 91260CDHR

  • Zoro # G708971395


product price: $64.00
/ea

Key Features

Color
White
Height
7.25 in
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91260CDHR
Zoro #
G708971395
UPC #
783209263963
Country of Origin
China

Dimensions

Height
7.25 in
Width
4.75 in
Overall Length
4.75 in

Details

Color
White
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Dimmable
Dimmable
Watts
60W
Application
Residential
Standards
cETLus
Material
Steel + Glass
Weight (Lbs)
2.43 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.