Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acadia 1-Light Semi-Flush Mount

  • Mfr # 12270CDHR

  • Zoro # G308971337


product price: $74.00
/ea

Key Features

Finish
Heritage
Application
Residential
Material
Steel + Glass
Color
White
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12270CDHR
Zoro #
G308971337
UPC #
783209263925
Country of Origin
China

Dimensions

Height
10.5 in
Overall Length
8.75 in
Overall Width
8.75 in

Details

Item
Semi-Flush Mount
Finish
Heritage
Application
Residential
Material
Steel + Glass
Color
White
Standards
cETLus
Voltage
120V
Indoor/Outdoor
Indoor
Bulb Type
Incandescent
Dimmable
Dimmable
Weight (Lbs)
2.6 lbs
Bulb Base Type
E26 Medium
Wattage
60W

Description

A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.