
Acadia 1-Light Wall Sconce
Mfr # 12261CDHR
Zoro # G408971435
product price: $48.00
/eaKey Features
Height
10.5 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Heritage
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12261CDHR
Zoro #
G408971435
UPC #
783209263864
Country of Origin
China
Dimensions
Height
10.5 in
Width
5 in
Depth (In)
6.5 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Heritage
Item
Wall Sconce
Color
White
Lamp Watts
60W
Lamp Type
Incandescent
Material
Steel + Glass
Standards
cETLus
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
1.34 lbs
Bulb Base Type
E26 Medium
Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.