Zoro Homepage

Acadia 3-Light Pendant

  • Mfr # 12273CDHR

  • Zoro # G508971465


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16 in
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12273CDHR
Zoro #
G508971465
UPC #
783209263949
Country of Origin
China

Dimensions

Height
16 in
Width
13.75 in
Overall Length
13.75 in

Details

Color
White
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
Item
Multi-Light Pendant
Application
Residential
Standards
cETLus
Material
Steel + Glass
Watts
60W
Dimmable
Dimmable
Weight (Lbs)
10 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra

Description

A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.


  • •Heritage finish pendant light from the Acadia collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.