Zoro Homepage

Acadia 4-Light Bath Vanity

  • Mfr # 12264CDHR

  • Zoro # G908971140


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
9 in
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12264CDHR
Zoro #
G908971140
UPC #
783209263895
Country of Origin
China

Dimensions

Height
9 in
Width
35 in
Depth (In)
6.5 in

Details

Color
White
Item
Bath Vanity
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Lamp Watts
60W
Dimmable
Dimmable
Material
Steel + Glass
Standards
cETLus
Application
Residential
Weight (Lbs)
4.72 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.