
Acadia 5-Light Chandelier
Mfr # 12266CDHR
Zoro # G408971060
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12266CDHR
Zoro #
G408971060
UPC #
783209263901
Country of Origin
China
Dimensions
Length
26 in
Width
26 in
Height
8.5 in
Details
Item
Single-Tier Chandelier
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Standards
cETLus
Dimmable
Dimmable
Material
Steel + Glass
Color
White
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
7.05 lbs
Bulb Base Type
E26 Medium
Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.