
Acadia 9-Light Chandelier
Mfr # 12277CDHR
Zoro # G808971141
product price: $558.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cETLus
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12277CDHR
Zoro #
G808971141
UPC #
783209263956
Country of Origin
China
Dimensions
Height
15 in
Width
34.75 in
Length
30.75 in
Details
Item
Chandelier
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cETLus
Color
White
Voltage
120V
Application
Residential
Dimmable
Dimmable
Material
Steel + Glass
Weight (Lbs)
12.87 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.