Zoro Homepage

Address N/A-Light 2.25" Wide White Utility Items

  • Mfr # 53619WT

  • Zoro # G1916106


product price: $2.00
/ea
Sold in multiples of 5 for $10.00

Key Features

Length
5 in
Width
2-1/4 in
Height
1/2 in
Finish
White
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53619WT
Zoro #
G1916106
UPC #
783209221420
Country of Origin
China

Dimensions

Length
5 in
Width
2-1/4 in
Height
1/2 in

Details

Finish
White
Lamp Included
No
Material
Acrylic
Theme
Address

Description

Make your home safer, more secure, and welcoming by providing your guests with an illuminated address light. Create an inviting entrance and make it easier for deliveries, our LED address light is available in your choice of Black, Bronze, or White with number tiles sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.