Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Admiralty 1-Light Outdoor Flush Mount

  • Mfr # 35120SWBK

  • Zoro # G808393868


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Width
12 in
Standards
cETLus
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35120SWBK
Zoro #
G808393868
UPC #
783209289529
Country of Origin
China

Dimensions

Width
12 in
Height
10.25 in
Length
12 in

Details

Item
Outdoor Flush Mount
Voltage
120V
Watts
60W
Standards
cETLus
Lamp Type
Incandescent
Application
Residential
Material
Aluminum, Glass
Weight (Lbs)
2.89 lbs
Lens Material
Opal White Glass
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Finish
Black
Color
Nickel
Dimmable
Dimmable

Description

Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.