
Admiralty 1-Light Outdoor Wall Sconce
Mfr # 35122SWBKAB
Zoro # G508391829
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9.75 in
Height
14.5 in
Watts
60W
Lens Material
Opal White Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35122SWBKAB
Zoro #
G508391829
UPC #
783209289468
Country of Origin
China
Dimensions
Width
9.75 in
Height
14.5 in
Size
1 Light
Depth (In)
11.25 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Opal White Glass
Finish
Black / Antique Brass
Standards
cETLus
Dimmable
Dimmable
Lamp Type
Incandescent
Color
Chrome
Bulb Base Type
E26 Medium
Material
Aluminum, Glass
Indoor or Outdoor
Outdoor
Application
Residential
Weight (Lbs)
2.67 lbs
Description
Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.