Zoro Homepage

Admiralty 1-Light Outdoor Wall Sconce

  • Mfr # 35124SWBK

  • Zoro # G108391823


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
12 in
Height
16.75 in
Watts
60W
Lens Material
Opal White Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35124SWBK
Zoro #
G108391823
UPC #
783209289475
Country of Origin
China

Dimensions

Width
12 in
Height
16.75 in
Size
1 Light
Depth (In)
13.25 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Opal White Glass
Finish
Black
Standards
cETLus
Dimmable
Dimmable
Lamp Type
Incandescent
Indoor or Outdoor
Outdoor
Application
Residential
Bulb Base Type
E26 Medium
Material
Aluminum, Glass
Color
Nickel
Weight (Lbs)
4.23 lbs

Description

Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.


  • •Black finish outdoor wall sconce from the Admiralty collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.