Zoro Homepage

Akimbo 12-Light Pendant W LED Bulbs

  • Mfr # 28278DBZAB

  • Zoro # G408971138


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Dark Bronze/Antique Brass
Lamp Type
LED
Fixture Wattage
6W
Standards
cETLus
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28278DBZAB
Zoro #
G408971138
UPC #
783209290150
Country of Origin
China

Dimensions

Height
25.5 in
Length
31.75 in
Width
40.75 in

Details

Item
Multi-Light Pendant
Housing Finish
Dark Bronze/Antique Brass
Lamp Type
LED
Fixture Wattage
6W
Standards
cETLus
Lamp Included
Yes
Color Temperature
3000 K
Application
Residential
Material
Steel, Glass, Wood
Dimmable
Dimmable
Voltage
120V
Weight (Lbs)
22.05 lbs
Lumens
7200
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Lens Material
Glass and Wood
Color Rendering Index
90

Description

This fashionable modern chandelier combines solid wood shades with warm bronze and brass tones. Posing with arms akimbo, a combination of walnut stained oak and Satin White glass shades creates a transitional statement in mixed materials while also providing pleasant glare-free lighting. A coordinating swing arm wall sconce extends horizontally using an attractive and sturdy arm structure. This collection blends with a variety of styles thanks to its two-tone Dark Bronze and Antique Brass finish and the natural tones of the wooden shades. LED lamps are conveniently included with the fixtures as an all-inclusive package, making them energy efficient as well.


  • •Dark bronze and antique brass finish pendant light from the Akimbo collection
  • •Constructed from high quality steel, glass and wood
  • •This fixture utilizes twelve 7-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.