Akimbo 16-Light Pendant w LED Bulbs, Dark Bronze/Antique Brass

  • Mfr # 28279DBZAB

  • Zoro # G514704835


product price: $1,598.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Bronze/Antique Brass
Height
21.25 in
Length
60.75 in
Width
60.75 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28279DBZAB
Zoro #
G514704835
UPC #
783209295919
Country of Origin
China

Dimensions

Height
21.25 in
Length
60.75 in
Width
60.75 in

Details

Color
Dark Bronze/Antique Brass
Light Type
LED
Shade Material
Glass,Wood
Item
Multi-Light Pendant
Energy Star Compliant
No
Max. Fixture Wattage
7W
Standards
cETLus
Material
Steel,Glass,Wood
Lamp Quantity
16
Lamp Included
Yes
Damp/Wet Rating
Dry
Lumens
5800
Bulb Type
E26

Description

This fashionable modern chandelier combines solid wood shades with warm bronze and brass tones. Posing with arms akimbo, a combination of walnut stained oak and Satin White glass shades creates a transitional statement in mixed materials while also providing pleasant glare-free lighting. A coordinating swing arm wall sconce extends horizontally using an attractive and sturdy arm structure. This collection blends with a variety of styles thanks to its two-tone Dark Bronze and Antique Brass finish and the natural tones of the wooden shades. LED lamps are conveniently included with the fixtures as an all-inclusive package, making them energy efficient as well.


  • •Dark bronze and antique brass finish pendant light from the Akimbo collection
  • •Constructed from high quality steel, glass and wood
  • •This fixture utilizes sixteen 7-watt E26 LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.