
Akimbo 2-Light Swing Arm Wall Sconce W LED Bulbs
Mfr # 28272DBZAB
Zoro # G308971184
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Width
21.75 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Dark Bronze/Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28272DBZAB
Zoro #
G308971184
UPC #
783209290105
Country of Origin
China
Dimensions
Height
10.25 in
Width
21.75 in
Depth (In)
15.25 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Dark Bronze/Antique Brass
Item
Wall Sconce
Lamp Type
LED
Application
Residential
Standards
cETLus
Lamp Watts
6W
Material
Steel, Glass, Wood
Lamp Included
Yes
Bulb Base Type
E26 Medium
Lens Material
Glass and Wood
Lumens
1200
Color Rendering Index
90
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Weight (Lbs)
5.51 lbs
Description
This fashionable modern chandelier combines solid wood shades with warm bronze and brass tones. Posing with arms akimbo, a combination of walnut stained oak and Satin White glass shades creates a transitional statement in mixed materials while also providing pleasant glare-free lighting. A coordinating swing arm wall sconce extends horizontally using an attractive and sturdy arm structure. This collection blends with a variety of styles thanks to its two-tone Dark Bronze and Antique Brass finish and the natural tones of the wooden shades. LED lamps are conveniently included with the fixtures as an all-inclusive package, making them energy efficient as well.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.