Zoro Homepage

Aldous 1-Light Outdoor Pendant, Black

  • Mfr # 30079SWBK

  • Zoro # G814704580


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.75 in
Length
7 in
Width
7 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30079SWBK
Zoro #
G814704580
UPC #
783209306462
Country of Origin
China

Dimensions

Height
20.75 in
Length
7 in
Width
7 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Outdoor Pendant
Lamp Included
No
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lamp Quantity
1
Standards
cETLus
Material
Aluminum, Glass
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

A refreshing take on classic outdoor lanters, this collection features a pyramid capped top with Satin White glass hurricanes housed within. No additional panels of glass are used to frame the lantern, providing an attractive, low maintenance look for outdoors.


  • •Black finish outdoor pendant light from the Aldous collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.