Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aldous 1-Light Small Outdoor Sconce, Black

  • Mfr # 30071SWBK

  • Zoro # G314681992


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
13.25 in
Length
6 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30071SWBK
Zoro #
G314681992
UPC #
783209306417
Country of Origin
China

Dimensions

Width
6 in
Height
13.25 in
Length
6 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lighting Certification
cETLus
Lamp Type
E26 Medium
Shade Material
Glass
Color
Black
Energy Star Compliant
No
Damp/Wet Rating
Wet

Description

A refreshing take on classic outdoor lanters, this collection features a pyramid capped top with Satin White glass hurricanes housed within. No additional panels of glass are used to frame the lantern, providing an attractive, low maintenance look for outdoors.


  • •Black finish outdoor wall sconce from the Aldous collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.