Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armory 1-Light Wall Sconce, Black

  • Mfr # 32351CLBK

  • Zoro # G014704588


product price: $68.00
/ea

Key Features

Height
11 in
Width
5.75 in
Energy Star Compliant
No
Max. Fixture Wattage
60W
Housing Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32351CLBK
Zoro #
G014704588
UPC #
783209307070
Country of Origin
China

Dimensions

Height
11 in
Width
5.75 in
Depth
5.75 in

Details

Item
Wall Sconce
Energy Star Compliant
No
Max. Fixture Wattage
60W
Housing Material
Steel, Glass
Lighting Certification
cETLus
Lamp Included
No
Lighting Technology
Incandescent
Lamp Quantity
1
Damp/Wet Rating
Dry
Bulb Type
E12 Candelabra
Color
Black
Shade Material
Glass

Description

A Coat of Arms in curved Clear glass shades bevel cut and shaped to resemble traditional shields radiates off slender tubular arms. The streamlined design takes on a transitional approach with imaginative details that carries through to the concept for the wall sconce. Available 2 sizes of chandelier and a single light wall sconce in either Matte Black or Natural Aged Brass.


  • •Black finish wall sconce from the Armory collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.