Zoro Homepage

Artisan 1-Light 12" Wide Black Pendant Light

  • Mfr # 3178CLBK

  • Zoro # G1891606


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Length
12 in
Width
12 in
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3178CLBK
Zoro #
G1891606
UPC #
783209222120
Country of Origin
China

Dimensions

Height
20.5 in
Length
12 in
Width
12 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
61 in
Canopy Length
5 in
Minimum Hanging Length
25 in
Canopy Width
5 in
Canopy Height
1 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Artisan
Item
Outdoor Hanging Lantern
Watts
60 W
Material
Steel
Lamp Watts
60 W
Lamp Included
No
Slope Angle
30°
Adjustable
No
Location Rating
Wet

Description

This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.