Zoro Homepage

Aurora 1-Light 8" Wide Satin Nickel Pendant Light

  • Mfr # 92090FTSN

  • Zoro # G1881952


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
8 in
Width
8 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92090FTSN
Zoro #
G1881952
UPC #
783209055360
Country of Origin
China

Dimensions

Height
10.25 in
Length
8 in
Width
8 in
Cord Length
72 in
Maximum Hanging Length
51.5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Aurora
Item
Mini Pendant
Glass Color
Frosted
Lamp Watts
60 W
Lamp Included
No
Watts
60 W
Material
Steel, Glass
Dimmable
Yes
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.