Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ava 1-Light Wall Sconce, Polished Chrome

  • Mfr # 12481CLPC

  • Zoro # G014681940


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
9.5 in
Material
Steel,Glass
Color
Polished Chrome
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12481CLPC
Zoro #
G014681940
UPC #
783209296565
Country of Origin
China

Dimensions

Width
5 in
Height
9.5 in
Depth
6.5 in

Details

Item
Vanity
Material
Steel,Glass
Color
Polished Chrome

Description

Suspended by three pin connections, the sharp silhouette of Ava's angular glass provides a designer look to enhance your bathroom design. Using Clear glass and a variety of complementary metal finishes the sconces are available in Black, Polished Chrome, or Natural Aged Brass allowing it to pair well with most interior color palettes.


  • •Polished chrome finish vanity light from the Ava collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.