Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis 1-Light Strip Bath Vanity, Polished Chrome

  • Mfr # 11381FTPC

  • Zoro # G214704661


product price: $33.00
/ea

Key Features

Height
7.5 in
Width
5 in
Max. Fixture Wattage
60W
Housing Material
Steel + Glass
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11381FTPC
Zoro #
G214704661
UPC #
783209315365
Country of Origin
China

Dimensions

Height
7.5 in
Width
5 in
Depth
8.5 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Housing Material
Steel + Glass
Energy Star Compliant
No
Lamp Included
No
Lamp Quantity
1
Lighting Certification
cULus
Lighting Technology
Incandescent
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Frosted Glass
Color
Polished Chrome

Description

This transitional design works in any style home. Full length oval backplates support simple bell-shaped, Frosted glass shades. Available in Satin Nickel, Matte Black, and Polished Chrome.


  • •Polished chrome finish wall sconce from the Axis collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.