Zoro Homepage

Axis 2-Light Strip Bath Vanity, Polished Chrome

  • Mfr # 11382FTPC

  • Zoro # G214681962


product price: $70.00
/ea

Key Features

Width
18 in
Height
7.5 in
Material
Steel + Glass
Color
Polished Chrome
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11382FTPC
Zoro #
G214681962
UPC #
783209286894
Country of Origin
China

Dimensions

Width
18 in
Height
7.5 in
Depth
8.5 in

Details

Item
Vanity
Material
Steel + Glass
Color
Polished Chrome

Description

This transitional design works in any style home. Full length oval backplates support simple bell-shaped, Frosted glass shades. Available in Satin Nickel, Matte Black, and Polished Chrome.


  • •Polished chrome finish vanity light from the Axis collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.