Zoro Homepage

Babylon 1-Light Pendant

  • Mfr # 11112CLBK

  • Zoro # G501707009


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
58 in
Length
7-1/4 in
Width
7-1/4 in
Voltage
120V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11112CLBK
Zoro #
G501707009
UPC #
783209258624
Country of Origin
China

Dimensions

Height
58 in
Length
7-1/4 in
Width
7-1/4 in
Shade Height
8-1/4 in
Wire Length
120 in
Lamp Height
10-1/2 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.86 in

Details

Voltage
120V
Light Type
Incandescent
Shade Material
Glass
Glass Color
Clear
Max. Fixture Wattage
60
Material
Steel; Glass
Dimmable
Yes
Lamp Quantity
1
Lamp Included
No
Slope
90 Degrees
Bulb Shape
ST64 or T9
Bulb Base Type
E26 Medium
Theme
Babylon

Description

Pendants of Clear glass in unique elongated and undulating shapes with various sizes. This series pairs well with popular finishes in hardware and plumbing, giving you the flexibility to take chances with designer statement pieces. The metalwork is available in your choice of Matte Black, Satin Brass, or Satin Nickel. A coordinating wall sconce pairs well with the collection. Use filament bulbs to complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.